Shop Alternate Products
This Product is Discontinued
Thogus
Male Adapter, 1/2 x 3/8 In, Nylon, PK10 (Discontinued)
Mfr # TA1068/N
Zoro # G0513852
This Product is Discontinued
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Adapter
- Barb Size 1/2 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 3/8 in