DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Male Adapter, 1/2 x 3/8 In, PP, PK10

THOGUS |Zoro #: G1184337|Mfr #: TA1068/PPB-10-G

$2.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1184337 Mfr #: TA1068/PPB-10-G
Standards: FDAMax. Pressure: 150 psi
Color: BlackTemp. Range: -20 Degrees to 150 Degrees F
Item: Male AdapterBarb Size: 1/2"
Tube Outside Dia.: 7/16"Basic Material: Plastic
Fittings Sub-Category: AdaptersConnection Type: Barbed x MNPT
Tube Inside Dia.: 0.5"Pipe Size: 3/8"
Hex Size: 0.68"Body Material: Polypropylene
Country of Origin (subject to change): United States

Product Description

Male Adapter, Plastic, Body Material Polypropylene, Connection Type Barbed x MNPT, Barb Size 1/2 In., Pipe Size 3/8 In., Tube Inside Dia. 0.5 In., Tube Outside Dia. 7/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 0.68 In., Standards FDA, Package Quantity 10

Product Reviews