Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TPC3242-5-G
Zoro #
G2665695
UPC #
-
Country of Origin
United States
Dimensions
Barb Size
1/4 in
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Hex Size
9/16 in
Details
Item
Male Adapter
Tube Fitting Material
303 Stainless Steel
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x MNPT
Color
Silver
Temp. Range
0 Degrees to 750 Degrees F
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Shape
Adapter
Standards
ASTM A581 and A582, NSF and FDA
Max. Pressure
275 psi @ 72 Degrees F
Basic Pipe Fitting Material
Metal
Description
Male Adapter, Specific Fitting Shape Adapter, Standards ASTM A581 and A582, NSF and FDA, Color Silver, Hex Size 9/16 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.