Male Adapter, 1/4 x 1/4 In, Nylon, PK10

THOGUS |Zoro #: G2108373|Mfr #: TA1044/N

$3.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2108373 Mfr #: TA1044/N
Basic Material: PlasticMax. Pressure: 150 psi
Item: Male AdapterBody Material: Nylon
Color: NaturalConnection Type: Barbed x MNPT
Fittings Sub-Category: AdaptersTemp. Range: -50 Degrees to 275 Degrees F
Standards: NSF 51 and 61 CertifiedPipe Size: 1/4"
Hex Size: 0.57"Tube Inside Dia.: 0.25"
Barb Size: 1/4"Country of Origin (subject to change): United States

Product Description

Male Adapters, Thread Size 1/4 In, Barb Size 1/4 In, Threaded x Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.