KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Adapter, 1/4 x 1/8 In, Nylon, PK10

THOGUS| Zoro #: G0731814| Mfr #: TA1024/N

$3.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Inside Dia.: 0.25"
Pipe Size (Fittings): 1/8"
Standards: NSF 51 and 61 Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731814 Mfr #: TA1024/N
Tube Inside Dia.: 0.25"Pipe Size (Fittings): 1/8"
Standards: NSF 51 and 61 CertifiedFitting Connection Type: Barbed x MNPT
Color: naturalSpecific Fitting Shape: Adapter
Max. Pressure: 150 psiBarb Size: 1/4"
Basic Fitting Shape: AdapterBasic Fitting Material: Plastic
Temp. Range: -50 Degrees to 275 Degrees FItem: Male Adapter
Tube Fitting Material: NylonHex Size: 0.43"
Country of Origin (subject to change): United States

Description

Male Adapter, Tube Fitting Material Nylon, Barb Size 1/4 In., Fitting Connection Type Barbed x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Inside Dia. 0.25 In., Max. Pressure 150 psi, Temp. Range -50 Degrees to 275 Degrees F, Color Natural, Hex Size 0.43 In., Standards NSF 51 and 61 Certified, Package Quantity 10

Reviews