DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Male Adapter, 1/4 x 1/8 In, PP, PK10

THOGUS| Zoro #: G0503736| Mfr #: TA1024/PPB-10-G

$2.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0503736 Mfr #: TA1024/PPB-10-G
Standards: FDAMax. Pressure: 150 psi
Color: BlackTemp. Range: -20 Degrees to 150 Degrees F
Item: Male AdapterBarb Size: 1/4"
Tube Outside Dia.: 3/16"Pipe Size: 1/8"
Hex Size: 0.43"Body Material: Polypropylene
Basic Material: PlasticFittings Sub-Category: Adapters
Connection Type: Barbed x MNPTTube Inside Dia.: 0.25"
Country of Origin (subject to change): United States

Product Description

Male Adapter, Plastic, Body Material Polypropylene, Connection Type Barbed x MNPT, Barb Size 1/4 In., Pipe Size 1/8 In., Tube Inside Dia. 0.25 In., Tube Outside Dia. 3/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 0.43 In., Standards FDA, Package Quantity 10

Product Reviews