KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Adapter, 3/16 x 1/4 In, PVDF, PK5

THOGUS| Zoro #: G2064571| Mfr #: TA1043/K-5-G

$14.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/4"
Fitting Connection Type: Barbed x MNPT
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2064571 Mfr #: TA1043/K-5-G
Pipe Size (Fittings): 1/4"Fitting Connection Type: Barbed x MNPT
Color: naturalSpecific Fitting Shape: Adapter
Max. Pressure: 260 psiBarb Size: 3/16"
Basic Fitting Shape: AdapterBasic Fitting Material: Plastic
Temp. Range: -80 Degrees to 226 Degrees FItem: Male Adapter
Tube Fitting Material: PVDFStandards: NSF61, NSF51, FDA
Country of Origin (subject to change): United States

Description

Male Adapter, Barb Size 3/16 In., Thread To Barb Connection, Material of Construction Polyvinylidene Fluoride, Thread Size 1/4 In., Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Reviews