DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Male Adapter, 3/16 x 1/8 In, PVDF, PK5

THOGUS| Zoro #: G2453683| Mfr #: TA1023/K-5-G

$13.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2453683 Mfr #: TA1023/K-5-G
Standards: NSF61, NSF51, FDAColor: Natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Male Adapter
Barb Size: 3/16"Body Material: PVDF
Pipe Size: 1/8"Basic Material: Plastic
Fittings Sub-Category: AdaptersConnection Type: Barbed x MNPT
Max. Pressure: 260 psiCountry of Origin (subject to change): United States

Product Description

Male Adapter, Barb Size 3/16 In., Thread To Barb Connection, Material of Construction Polyvinylidene Fluoride, Thread Size 1/8 In., Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Product Reviews