Male Adapter, 3/4 x 1/2 In, Nylon, PK10

THOGUS |Zoro #: G0583073|Mfr #: TA10812/N

$4.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0583073 Mfr #: TA10812/N
Basic Material: PlasticMax. Pressure: 150 psi
Item: Male AdapterBody Material: Nylon
Color: NaturalConnection Type: Barbed x MNPT
Fittings Sub-Category: AdaptersTemp. Range: -50 Degrees to 275 Degrees F
Barb Size: 3/4"Standards: NSF 51 and 61 Certified
Pipe Size: 1/2"Hex Size: 0.89"
Tube Inside Dia.: 0.745"Country of Origin (subject to change): United States

Product Description

Male Adapters, Thread Size 1/2 In, Barb Size 3/4 In, Threaded x Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.