This item is Discontinued.

Thogus Male Adapter, 3/4 x 1/2 In, PE, PK10 TA10812/P

Male Adapter, 3/4 x 1/2 In, PE, PK10 (Discontinued)

  • Mfr # TA10812/P
  • Zoro # G1248003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA10812/P
Zoro #
G1248003
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
3/4 in
Pipe Size - Pipe Fitting
1/2 in
Tube Inside Dia.
0.735 in
Pipe Size (Fittings)
1/2"
Hex Size
0.86 in

Details

Item
Male Adapter
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x MNPT
Pipe Fitting Connection Type
Barbed x MNPT
Standards
NSF 14 and 61 Listed
Temp. Range
-80 Degrees to 200 Degrees F
Color
Black
Basic Pipe Fitting Shape
Adapter
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Adapter

Description

Male Adapter, Specific Fitting Shape Adapter, Standards NSF 14 and 61 Listed, Color Black, Hex Size 0.86 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.