Male Adapter, 3/4 x 1/2 In, PP, PK10

THOGUS| Zoro #: G1366556| Mfr #: TA10812/PPB-10-G

$3.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1366556 Mfr #: TA10812/PPB-10-G
Basic Fitting Material: PlasticStandards: FDA
Max. Pressure: 150 psiColor: Black
Temp. Range: -20 Degrees to 150 Degrees FItem: Male Adapter
Barb Size: 3/4"Tube Outside Dia.: 1/2"
Basic Fitting Shape: AdapterSpecific Fitting Shape: Adapter
Hex Size: 0.88"Tube Fitting Material: Polypropylene
Fitting Connection Type: Barbed x MNPTPipe Size (Fittings): 1/2"
Country of Origin (subject to change): United States

Product Description

Male Adapter, Tube Fitting Material Polypropylene, Barb Size 3/4 In., Fitting Connection Type Barbed x MNPT, Pipe Size (Fittings) 1/2 In., Tube Outside Dia. 1/2 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 0.88 In., Standards FDA, Package Quantity 10

Product Reviews