Male Adapter, 3/4 x 1/4 In, PE, PK10

THOGUS| Zoro #: G1581806| Mfr #: TA10124/P-10-G

$3.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1581806 Mfr #: TA10124/P-10-G
Standards: NSF 14 and 61 ListedMax. Pressure: 150 psi
Item: Male AdapterFitting Connection Type: Barbed x MNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Adapter
Color: BlackSpecific Fitting Shape: Adapter
Temp. Range: -80 Degrees to 200 Degrees FTube Inside Dia.: 0.25"
Pipe Size (Fittings): 3/4"Barb Size: 1/4"
Hex Size: 0.42"Country of Origin (subject to change): United States

Product Description

Male Adapters, Thread to Barb Connection, Thread Size 3/4 In, Barb Size 1/4 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.