Male Adapter, 3/4 x 1In, Polyethylene, PK10

THOGUS |Zoro #: G2177533|Mfr #: TA101612/P-10-G

$12.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2177533 Mfr #: TA101612/P-10-G
Basic Material: PlasticStandards: NSF 14 and 61 Listed
Max. Pressure: 150 psiItem: Male Adapter
Body Material: PolyethyleneColor: Black
Connection Type: Barbed x MNPTFittings Sub-Category: Adapters
Temp. Range: -80 Degrees to 200 Degrees FTube Inside Dia.: 0.720"
Barb Size: 3/4"Pipe Size: 1"
Hex Size: 1.37"Country of Origin (subject to change): United States

Product Description

Male Adapters, Thread to Barb Connection, Thread Size 1 In, Barb Size 3/4 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.