Male Adapter, 3/4 x 3/4 In, PP, PK10

THOGUS |Zoro #: G1614803|Mfr #: TA101212/PPB-10-G

$3.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1614803 Mfr #: TA101212/PPB-10-G
Standards: FDAMax. Pressure: 150 psi
Color: BlackTemp. Range: -20 Degrees to 150 Degrees F
Item: Male AdapterBarb Size: 3/4"
Tube Outside Dia.: 13/16"Pipe Size: 3/4"
Hex Size: 1.13"Body Material: Polypropylene
Basic Material: PlasticFittings Sub-Category: Adapters
Connection Type: Barbed x MNPTCountry of Origin (subject to change): United States

Product Description

Male Adapter, Plastic, Body Material Polypropylene, Connection Type Barbed x MNPT, Barb Size 3/4 In., Pipe Size 3/4 In., Tube Outside Dia. 13/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 1.13 In., Standards FDA, Package Quantity 10

Product Reviews