Male Adapter, 3/8 x 1/2 In, Nylon, PK10

THOGUS| Zoro #: G1373391| Mfr #: TA1086/N

$4.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1373391 Mfr #: TA1086/N
Max. Pressure: 150 psiItem: Male Adapter
Tube Fitting Material: NylonFitting Connection Type: Barbed x MNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Adapter
Color: NaturalSpecific Fitting Shape: Adapter
Temp. Range: -50 Degrees to 275 Degrees FPipe Size (Fittings): 1/2"
Tube Inside Dia.: 0.365"Barb Size: 3/8"
Standards: NSF 51 and 61 CertifiedHex Size: 0.88"
Country of Origin (subject to change): United States

Product Description

Male Adapter, Connection Threaded x Barbed, Thread Size 1/2 In., Barb Size 3/8 In., Material of Construction Nylon, Temp. Range -50 to 275 Degrees F, Color Natural, Standards NSF 51 And 61 Certified, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.