This item is Discontinued.

Thogus Male Adapter, 3/8 x 1/2 In, PE, PK10 TA1086/P

Male Adapter, 3/8 x 1/2 In, PE, PK10 (Discontinued)

  • Mfr # TA1086/P
  • Zoro # G2954533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA1086/P
Zoro #
G2954533
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
3/8 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Hex Size
0.87 in

Details

Item
Male Adapter
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x MNPT
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Barbed x MNPT
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Temp. Range
-80 Degrees to 200 Degrees F
Basic Pipe Fitting Shape
Adapter
Standards
NSF 14 and 61 Listed
Color
Black

Description

Male Adapter, Specific Fitting Shape Adapter, Standards NSF 14 and 61 Listed, Color Black, Hex Size 0.87 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.