DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Male Adapter, 3/8 x 1/2 In, PVDF, PK5

THOGUS| Zoro #: G0619787| Mfr #: TA1086/K-5-G

$20.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0619787 Mfr #: TA1086/K-5-G
Standards: NSF61, NSF51, FDAColor: Natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Male Adapter
Barb Size: 3/8"Fittings Sub-Category: Adapters
Connection Type: Barbed x MNPTMax. Pressure: 260 psi
Body Material: PVDFPipe Size: 1/2"
Basic Material: PlasticCountry of Origin (subject to change): United States

Product Description

Male Adapter, Barb Size 3/8 In., Thread To Barb Connection, Material of Construction Polyvinylidene Fluoride, Thread Size 1/2 In., Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Product Reviews