15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Male Adapter, 3/8 x 1/4 In, Nylon, PK10

THOGUS| Zoro #: G2059601| Mfr #: TA1046/N

$2.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2059601 Mfr #: TA1046/N
Max. Pressure: 150 psiItem: Male Adapter
Tube Fitting Material: NylonFitting Connection Type: Barbed x MNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Adapter
Color: NaturalSpecific Fitting Shape: Adapter
Temp. Range: -50 Degrees to 275 Degrees FPipe Size (Fittings): 1/4"
Barb Size: 3/8"Standards: NSF 51 and 61 Certified
Hex Size: 0.57"Country of Origin (subject to change): United States

Product Description

Male Adapters, Thread Size 1/4 In, Barb Size 3/8 In, Threaded x Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.