Male Adapter, 3/8 x 1/4 In, PP, PK10

THOGUS| Zoro #: G2406521| Mfr #: TA1046/PPB-10-G

$2.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2406521 Mfr #: TA1046/PPB-10-G
Basic Fitting Material: PlasticStandards: FDA
Max. Pressure: 150 psiColor: Black
Temp. Range: -20 Degrees to 150 Degrees FItem: Male Adapter
Barb Size: 3/8"Tube Outside Dia.: 5/16"
Tube Fitting Material: PolypropyleneFitting Connection Type: Barbed x MNPT
Pipe Size (Fittings): 1/4"Basic Fitting Shape: Adapter
Specific Fitting Shape: AdapterHex Size: 0.56"
Country of Origin (subject to change): United States

Product Description

Male Adapter, Tube Fitting Material Polypropylene, Barb Size 3/8 In., Fitting Connection Type Barbed x MNPT, Pipe Size (Fittings) 1/4 In., Tube Outside Dia. 5/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 0.56 In., Standards FDA, Package Quantity 10

Product Reviews