Male Adapter, 3/8 x 1/4 In, PVDF, PK5

THOGUS| Zoro #: G1101527| Mfr #: TA1046/K-5-G

$12.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Pressure: 260 psiBarb Size: 3/8"Standards: NSF61, NSF51, FDA
Save 15%. Sign up for Z-mail.


Zoro #: G1101527 Mfr #: TA1046/K-5-G
Max. Pressure: 260 psiBarb Size: 3/8"
Standards: NSF61, NSF51, FDAFitting Connection Type: Barbed x MNPT
Specific Fitting Shape: AdapterPipe Size (Fittings): 1/4"
Item: Male AdapterTube Fitting Material: PVDF
Basic Fitting Material: PlasticBasic Fitting Shape: Adapter
Temp. Range: -80 Degrees to 226 Degrees FColor: natural
Country of Origin (subject to change): United States


Male Adapter, Barb Size 3/8 In., Thread To Barb Connection, Material of Construction Polyvinylidene Fluoride, Thread Size 1/4 In., Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5