Male Adapter, 3/8 x 1/8 In, 303 SS

THOGUS| Zoro #: G0946111| Mfr #: TPC3278-5-G

$5.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0946111 Mfr #: TPC3278-5-G
Standards: ASTM A581 and A582, NSF and FDATube Fitting Material: 303 Stainless Steel
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 750 Degrees F
Item: Male AdapterTemp. Range: 0 Degrees to 750 Degrees F
Hex Size: 1/2"Barb Size: 3/8"
Pipe Size (Fittings): 1/8"Max. Pressure: 275 psi@72 Degrees F
Color: SilverFitting Connection Type: Barbed x MNPT
Basic Fitting Shape: AdapterSpecific Fitting Shape: Adapter
Country of Origin (subject to change): United States

Product Description

Male Adapter, Beverage Fitting, Pipe Size 1/8 In, Tube Size 3/8 In, Thread Size 1/8 In, Barb to MNPT Connection, Material of Construction 303 Stainless Steel, Pressure 275 PSI @; 72 F PSI, Temp. Range 0 To 750 F, Hex Size 1/2 In, Length 1.36 In, Standards ASTM A581 And A582, NSF and FDA

Product Reviews