Shop Alternate Products
This Product is Discontinued
Thogus
3/8" x 1/8" Polypropylene Male Adapter PK 10 (Discontinued)
Mfr # TA1026/PPB-10-G
Zoro # G0374954
This Product is Discontinued
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Adapter
- Barb Size 3/8 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/8 in