This item is Discontinued.

Thogus Male Adapter, 3/8 x 3/4 In, PE, PK10 TA10126/P

Male Adapter, 3/8 x 3/4 In, PE, PK10 (Discontinued)

  • Mfr # TA10126/P
  • Zoro # G3374481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA10126/P
Zoro #
G3374481
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
3/8 in
Pipe Size - Pipe Fitting
3/4 in
Hex Size
0.710 in
Pipe Size (Fittings)
3/4"

Details

Item
Male Adapter
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x MNPT
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Barbed x MNPT
Color
Black
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Adapter
Standards
NSF 14 and 61 Listed
Temp. Range
-80 Degrees to 200 Degrees F
Max. Pressure
150 psi

Description

Male Adapter, Specific Fitting Shape Adapter, Standards NSF 14 and 61 Listed, Color Black, Hex Size 0.710 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.