Male Adapter, 3/8 x 3/4 In, PP, PK10

THOGUS| Zoro #: G0262166| Mfr #: TA10126/PPB-10-G

$7.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0262166 Mfr #: TA10126/PPB-10-G
Basic Fitting Material: PlasticStandards: FDA
Max. Pressure: 150 psiColor: Black
Temp. Range: -20 Degrees to 150 Degrees FItem: Male Adapter
Barb Size: 3/8"Tube Outside Dia.: 13/16"
Hex Size: 0.735"Tube Fitting Material: Polypropylene
Fitting Connection Type: Barbed x MNPTPipe Size (Fittings): 3/4"
Basic Fitting Shape: AdapterSpecific Fitting Shape: Adapter
Country of Origin (subject to change): United States

Product Description

Male Adapter, Tube Fitting Material Polypropylene, Barb Size 3/8 In., Fitting Connection Type Barbed x MNPT, Pipe Size (Fittings) 3/4 In., Tube Outside Dia. 13/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 0.735 In., Standards FDA, Package Quantity 10

Product Reviews