Male Adapter, 3/8 x 3/8 In, 303 SS

THOGUS| Zoro #: G1528195| Mfr #: TPC3241-5-G

$5.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1528195 Mfr #: TPC3241-5-G
Standards: ASTM A581 and A582, NSF and FDATube Fitting Material: 303 Stainless Steel
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 750 Degrees F
Item: Male AdapterTemp. Range: 0 Degrees to 750 Degrees F
Hex Size: 3/4"Fitting Connection Type: Barbed x MNPT
Basic Fitting Shape: AdapterSpecific Fitting Shape: Adapter
Barb Size: 3/8"Pipe Size (Fittings): 3/8"
Max. Pressure: 275 psi@72 Degrees FColor: Silver
Country of Origin (subject to change): United States

Product Description

Male Adapter, Beverage Fitting, Pipe Size 3/8 In, Tube Size 3/8 In, Thread Size 3/8 In, Barb to MNPT Connection, Material of Construction 303 Stainless Steel, Pressure 275 PSI @; 72 F PSI, Temp. Range 0 To 750 F, Hex Size 3/4 In, Length 1.6 In, Standards ASTM A581 And A582, NSF and FDA

Product Reviews