JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Male Adapter, 3/8 x 3/8 In, Nylon, PK10

THOGUS| Zoro #: G0656162| Mfr #: TA1066/N

$3.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0656162 Mfr #: TA1066/N
Basic Fitting Material: PlasticFitting Connection Type: Barbed x MNPT
Tube Fitting Material: NylonSpecific Fitting Shape: Adapter
Max. Pressure: 150 psiTemp. Range: -50 Degrees to 275 Degrees F
Basic Fitting Shape: AdapterItem: Male Adapter
Color: naturalPipe Size (Fittings): 3/8"
Barb Size: 3/8"Standards: NSF 51 and 61 Certified
Hex Size: 0.69"Country of Origin (subject to change): United States

Product Description

Male Adapters, Thread Size 3/8 In, Barb Size 3/8 In, Threaded x Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.