Male Adapter, 3/8 x 3/8 In, PE, PK10

THOGUS| Zoro #: G0515496| Mfr #: TA1066/P

$2.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0515496 Mfr #: TA1066/P
Standards: NSF 14 and 61 ListedMax. Pressure: 150 psi
Item: Male AdapterFitting Connection Type: Barbed x MNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Adapter
Color: BlackSpecific Fitting Shape: Adapter
Temp. Range: -80 Degrees to 200 Degrees FPipe Size (Fittings): 3/8"
Barb Size: 3/8"Hex Size: 0.68"
Country of Origin (subject to change): United States

Product Description

Male Adapters, Thread To Barb Connection, Thread Size 3/8 In, Barb Size 3/8 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.