JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Male Adapter, 3/8 x 3/8 In, PVDF, PK5

THOGUS| Zoro #: G0362695| Mfr #: TA1066/K-5-G

$16.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0362695 Mfr #: TA1066/K-5-G
Color: naturalMax. Pressure: 260 psi
Temp. Range: -80 Degrees to 226 Degrees FBasic Fitting Material: Plastic
Standards: NSF61, NSF51, FDAItem: Male Adapter
Barb Size: 3/8"Pipe Size (Fittings): 3/8"
Basic Fitting Shape: AdapterSpecific Fitting Shape: Adapter
Tube Fitting Material: PVDFFitting Connection Type: Barbed x MNPT
Country of Origin (subject to change): United States

Product Description

Male Adapter, Barb Size 3/8 In., Thread To Barb Connection, Material of Construction Polyvinylidene Fluoride, Thread Size 3/8 In., Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Product Reviews