DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Male Adapter, 5/16 x 1/4 In, PP, PK10

THOGUS| Zoro #: G2336266| Mfr #: TA1045/PPN-10-G

$3.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2336266 Mfr #: TA1045/PPN-10-G
Basic Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Male Adapter
Body Material: PolypropyleneColor: Natural
Connection Type: Barbed x MNPTFittings Sub-Category: Adapters
Temp. Range: -20 Degrees to 150 Degrees FBarb Size: 5/16"
Pipe Size: 1/4"Hex Size: 0.56"
Country of Origin (subject to change): United States

Product Description

Male Adapter, Plastic, Body Material Polypropylene, Connection Type Barbed x MNPT, Barb Size 5/16 In., Pipe Size 1/4 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Natural, Hex Size 0.56 In., Standards FDA, Package Quantity 10

Product Reviews