15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Male Adapter, 5/16 x 1/4 In, PVDF, PK5

THOGUS| Zoro #: G1814032| Mfr #: TA1045/K-5-G

$15.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1814032 Mfr #: TA1045/K-5-G
Standards: NSF61, NSF51, FDAColor: Natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Male Adapter
Barb Size: 5/16"Pipe Size (Fittings): 1/4"
Tube Fitting Material: PVDFFitting Connection Type: Barbed x MNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Adapter
Specific Fitting Shape: AdapterMax. Pressure: 260 psi
Country of Origin (subject to change): United States

Product Description

Male Adapter, Barb Size 5/16 In., Thread To Barb Connection, Material of Construction Polyvinylidene Fluoride, Thread Size 1/4 In., Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Product Reviews