Male Adapter, 5/16 x 1/8 In, Nylon, PK10

THOGUS |Zoro #: G0506046|Mfr #: TA1025/N-10-G

$4.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0506046 Mfr #: TA1025/N-10-G
Basic Material: PlasticMax. Pressure: 150 psi
Body Material: NylonColor: Natural
Temp. Range: -50 Degrees to 275 Degrees FItem: Male Adapter
Temp. Range: -50 Degrees to 275 Degrees FBarb Size: 5/16"
Standards: NSF 51, NSF 61Pipe Size: 1/8"
Hex Size: 0.43"Fittings Sub-Category: Adapters
Connection Type: Barbed x MNPTCountry of Origin (subject to change): United States

Product Description

Male Adapters, Thread Size 1/8 In, Barb Size 5/16 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews