Male Adapter, 5/16 x 1/8 In, PP, PK10

THOGUS| Zoro #: G2427756| Mfr #: TA1025/PPB-10-G

$1.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2427756 Mfr #: TA1025/PPB-10-G
Basic Fitting Material: PlasticStandards: FDA
Max. Pressure: 150 psiColor: Black
Temp. Range: -20 Degrees to 150 Degrees FItem: Male Adapter
Barb Size: 5/16"Tube Outside Dia.: 3/16"
Basic Fitting Shape: AdapterSpecific Fitting Shape: Adapter
Hex Size: 0.43"Tube Fitting Material: Polypropylene
Fitting Connection Type: Barbed x MNPTPipe Size (Fittings): 1/8"
Country of Origin (subject to change): United States

Product Description

Male Adapter, Tube Fitting Material Polypropylene, Barb Size 5/16 In., Fitting Connection Type Barbed x MNPT, Pipe Size (Fittings) 1/8 In., Tube Outside Dia. 3/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 0.43 In., Standards FDA, Package Quantity 10

Product Reviews