Male Adapter, 5/16 x 3/8 In, PVDF, PK5

THOGUS| Zoro #: G1893692| Mfr #: TA1065/K-5-G

$16.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1893692 Mfr #: TA1065/K-5-G
Standards: NSF61, NSF51, FDAMax. Pressure: 260 psi
Basic Fitting Material: PlasticColor: Natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Male Adapter
Barb Size: 5/16"Tube Fitting Material: PVDF
Fitting Connection Type: Barbed x MNPTPipe Size (Fittings): 3/8"
Basic Fitting Shape: AdapterSpecific Fitting Shape: Adapter
Country of Origin (subject to change): United States

Product Description

Male Adapter, Barb Size 5/16 In., Thread To Barb Connection, Material of Construction Polyvinylidene Fluoride, Thread Size 3/8 In., Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Product Reviews