Male Adapter, 5/8 x 1/2 In, Nylon, PK10

THOGUS| Zoro #: G1777745| Mfr #: TA10810/N

$4.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1777745 Mfr #: TA10810/N
Max. Pressure: 150 psiItem: Male Adapter
Tube Fitting Material: NylonFitting Connection Type: Barbed x MNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Adapter
Color: NaturalSpecific Fitting Shape: Adapter
Temp. Range: -50 Degrees to 275 Degrees FPipe Size (Fittings): 1/2"
Tube Inside Dia.: 0.605"Barb Size: 5/8"
Standards: NSF 51 and 61 CertifiedHex Size: 0.88"
Country of Origin (subject to change): United States

Product Description

Male Adapters, Thread Size 1/2 In, Barb Size 5/8 In, Threaded x Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.