JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Male Adapter, 5/8 x 3/4 In, Nylon, PK10

THOGUS| Zoro #: G1232752| Mfr #: TA101210/N-10-G

$6.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1232752 Mfr #: TA101210/N-10-G
Basic Fitting Shape: AdapterFitting Connection Type: Barbed x MNPT
Max. Pressure: 150 psiBasic Fitting Material: Plastic
Specific Fitting Shape: AdapterTemp. Range: -50 Degrees to 275 Degrees F
Tube Fitting Material: NylonColor: natural
Item: Male AdapterPipe Size (Fittings): 3/4"
Tube Inside Dia.: 0.620"Barb Size: 5/8"
Standards: NSF 51, NSF 61Hex Size: 1.13"
Country of Origin (subject to change): United States

Product Description

Male Adapters, Thread Size 3/4 In, Barb Size 5/8 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10
Save 15%. Sign up for Z-mail.