Male Adapter, 5/8 x 3/4 In, PE, PK10

THOGUS| Zoro #: G2395687| Mfr #: TA101210/P-10-G

$3.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2395687 Mfr #: TA101210/P-10-G
Standards: NSF 14 and 61 ListedMax. Pressure: 150 psi
Item: Male AdapterFitting Connection Type: Barbed x MNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Adapter
Color: BlackSpecific Fitting Shape: Adapter
Temp. Range: -80 Degrees to 200 Degrees FPipe Size (Fittings): 3/4"
Tube Inside Dia.: 0.600"Barb Size: 5/8"
Hex Size: 1.10"Country of Origin (subject to change): United States

Product Description

Male Adapters, Thread to Barb Connection, Thread Size 3/4 In, Barb Size 5/8 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.