DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Male Adapter, 5/8 x 3/8 In, PE, PK10

THOGUS| Zoro #: G1168693| Mfr #: TA10610/P-10-G

$2.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1168693 Mfr #: TA10610/P-10-G
Basic Material: PlasticStandards: NSF 14 and 61 Listed
Max. Pressure: 150 psiItem: Male Adapter
Body Material: PolyethyleneColor: Black
Connection Type: Barbed x MNPTFittings Sub-Category: Adapters
Temp. Range: -80 Degrees to 200 Degrees FTube Inside Dia.: 0.600"
Barb Size: 5/8"Pipe Size: 3/8"
Hex Size: 0.68"Country of Origin (subject to change): United States

Product Description

Male Adapters, Thread to Barb Connection, Thread Size 3/8 In, Barb Size 5/8 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.