DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Male Adapter, 5/8 x 3/8 In, PVDF, PK5

THOGUS| Zoro #: G1684663| Mfr #: TA10610/K-5-G

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1684663 Mfr #: TA10610/K-5-G
Standards: NSF61, NSF51, FDAColor: Natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Male Adapter
Barb Size: 5/8"Pipe Size: 3/8"
Basic Material: PlasticFittings Sub-Category: Adapters
Connection Type: Barbed x MNPTMax. Pressure: 260 psi
Body Material: PVDFCountry of Origin (subject to change): United States

Product Description

Male Adapter, Barb Size 5/8 In., Thread To Barb Connection, Material of Construction Polyvinylidene Fluoride, Thread Size 3/8 In., Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Product Reviews