Male Flare Adapter, 3/8 x 3/8 In, 303 SS

THOGUS| Zoro #: G0520143| Mfr #: TPC3081-5-G

$5.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0520143 Mfr #: TPC3081-5-G
Standards: ASTM A581 And A582, NSF and FDATube Fitting Material: 303 Stainless Steel
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 750 Degrees F
Item: Flare Male AdapterTemp. Range: 0 Degrees to 750 Degrees F
Hex Size: 5/8"Fitting Connection Type: Barbed x Flare
Basic Fitting Shape: AdapterSpecific Fitting Shape: Adapter
Flared End Thread Size: 5/8-18Barb Size: 3/8"
Pipe Size (Fittings): 3/8"Country of Origin (subject to change): United States

Product Description

45 Degrees Flare Male Adapter, Beverage Fitting, Pipe Size 3/8 In, Tube Size 3/8 In, Thread Size 5/8-18, Barb to Flare Connection, Material of Construction 303 Stainless Steel, Pressure 275 PSI @; 72 F PSI, Temp. Range 0 To 750 F, Hex Size 5/8 In, Length 1.635 In, Standards ASTM A581 And A582, NSF and FDA

Product Reviews