Male Flare Adapter, 5/16x1/4 In, 303 SS

THOGUS| Zoro #: G1861851| Mfr #: TPC3016-5-G

$3.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1861851 Mfr #: TPC3016-5-G
Standards: ASTM A581 And A582, NSF and FDATube Fitting Material: 303 Stainless Steel
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 750 Degrees F
Item: Flare Male AdapterTemp. Range: 0 Degrees to 750 Degrees F
Hex Size: 1/2"Barb Size: 1/4"
Pipe Size (Fittings): 5/16"Fitting Connection Type: Barbed x Flare
Basic Fitting Shape: AdapterSpecific Fitting Shape: Adapter
Flared End Thread Size: 1/2-16Country of Origin (subject to change): United States

Product Description

45 Degrees Flare Male Adapter, Beverage Fitting, Pipe Size 5/16 In, Tube Size 1/4 In, Thread Size 1/2-16, Barb to Flare Connection, Material of Construction 303 Stainless Steel, Pressure 275 PSI @; 72 F PSI, Temp. Range 0 To 750 F, Hex Size 1/2 In, Length 1.512 In, Standards ASTM A581 And A582, NSF and FDA

Product Reviews