Male Tee, 1 x 1 x 3/4 In, Nylon, PK10

THOGUS| Zoro #: G1184933| Mfr #: TT3121616/N-10-G

$18.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1184933 Mfr #: TT3121616/N-10-G
Standards: NSF 51, NSF 61Max. Pressure: 150 psi
Item: Male TeeTube Fitting Material: Nylon
Fitting Connection Type: Barbed x Barbed x MNPTBasic Fitting Material: Plastic
Basic Fitting Shape: TeeColor: Natural
Specific Fitting Shape: TeeTemp. Range: -50 Degrees to 275 Degrees F
Hex Size: 0.56"Pipe Size (Fittings): 3/4"
Barb Size: 1" x 1"Country of Origin (subject to change): United States

Product Description

Male Tee, Thread Size 3/4 In, Barb Size 1 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews