DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Male Tee, 1/2 x 1/2 x 1/2In, PP, PK10

THOGUS| Zoro #: G2357993| Mfr #: TT3888/PPB-10-G

$11.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2357993 Mfr #: TT3888/PPB-10-G
Basic Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Male Tee
Body Material: PolypropyleneColor: Black
Connection Type: Barbed x Barbed x MNPTFittings Sub-Category: Tees
Temp. Range: -20 Degrees to 150 Degrees FTube Outside Dia.: 1/2"
Tube Inside Dia.: 0.5"Barb Size: 1/2" x 1/2"
Pipe Size: 1/2"Hex Size: 0.86"
Country of Origin (subject to change): United States

Product Description

Male Tee, Plastic, Body Material Polypropylene, Connection Type Barbed x Barbed x MNPT, Barb Size 1/2 In. x 1/2 In., Pipe Size 1/2 In., Tube Inside Dia. 0.5 In., Tube Outside Dia. 1/2 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 0.86 In., Standards FDA, Package Quantity 10

Product Reviews