Male Tee, 1/2 x 1/2 x 1/4In, PP, PK10

THOGUS |Zoro #: G0740345|Mfr #: TT3488/PPN-10-G

$8.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0740345 Mfr #: TT3488/PPN-10-G
Basic Material: PlasticStandards: FDA
Max. Pressure: 150 psiBody Material: Polypropylene
Color: NaturalFittings Sub-Category: Tees
Temp. Range: -20 Degrees to 150 Degrees FConnection Type: Barbed x Barbed x MNPT
Barb Size: 1/2" x 1/2"Pipe Size: 1/4"
Item: Male TeeCountry of Origin (subject to change): United States

Product Description

Male Tee, Plastic, Body Material Polypropylene, Connection Type Barbed x Barbed x MNPT, Barb Size 1/2 In. x 1/2 In., Pipe Size 1/4 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Natural, Standards FDA, Package Quantity 10

Product Reviews