Male Tee, 1/2 x 1/2 x 3/8 In, Nylon, PK10

THOGUS| Zoro #: G0961317| Mfr #: TT3688/N-10-G

$11.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0961317 Mfr #: TT3688/N-10-G
Standards: NSF 51, NSF 61Max. Pressure: 150 psi
Item: Male TeeTube Fitting Material: Nylon
Fitting Connection Type: Barbed x Barbed x MNPTBasic Fitting Material: Plastic
Basic Fitting Shape: TeeColor: Natural
Specific Fitting Shape: TeeTemp. Range: -50 Degrees to 275 Degrees F
Pipe Size (Fittings): 3/8"Tube Inside Dia.: 0.5"
Barb Size: 1/2" x 1/2"Hex Size: 0.70"
Country of Origin (subject to change): United States

Product Description

Male Tee, Thread Size 3/8 In, Barb Size 1/2 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews