Gift buying made easy: Shop Zoro.com Gift Certificates

Male Tee, 1/3 x 1/4 x 1/8In, PP, PK10

THOGUS| Zoro #: G1257173| Mfr #: TT3244/PPN-10-G

$8.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1257173 Mfr #: TT3244/PPN-10-G
Basic Material: PlasticStandards: FDA
Max. Pressure: 150 psiBody Material: Polypropylene
Color: NaturalFittings Sub-Category: Tees
Temp. Range: -20 Degrees to 150 Degrees FTube Inside Dia.: 0.275"
Connection Type: Barbed x Barbed x MNPTBarb Size: 1/3" x 1/4"
Pipe Size: 1/8"Hex Size: 0.42"
Item: Male TeeCountry of Origin (subject to change): United States

Product Description

Male Tee, Plastic, Body Material Polypropylene, Connection Type Barbed x Barbed x MNPT, Barb Size 1/3 In. x 1/4 In., Pipe Size 1/8 In., Tube Inside Dia. 0.275 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Natural, Hex Size 0.42 In., Standards FDA, Package Quantity 10

Product Reviews