Gift buying made easy: Shop Zoro.com Gift Certificates

Male Tee, 1/4 x 1/4 In x 3/8 In, PK10

THOGUS| Zoro #: G1339931| Mfr #: TT3644/P

$5.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1339931 Mfr #: TT3644/P
Basic Material: PlasticBarb Size: 1/4" x 1/4"
Standards: NSF 14 and 61 ListedMax. Pressure: 150 psi
Pipe Size: 3/8"Item: Male Tee
Body Material: PolyethyleneColor: Black
Tube Inside Dia.: 0.280"Hex Size: 0.710"
Connection Type: Barbed x Barbed x MNPTFittings Sub-Category: Tees
Temp. Range: -80 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Product Description

Male Tee, Thread To Barb To Barb Connection, Thread Size 3/8 In, Barb Size 1/4 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews