Male Tee, 1/4 x 1/4 x 1/4 In, Nylon, PK10

THOGUS| Zoro #: G1779942| Mfr #: TT3444/N-10-G

$10.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1779942 Mfr #: TT3444/N-10-G
Standards: NSF 51, NSF 61Max. Pressure: 150 psi
Item: Male TeeTube Fitting Material: Nylon
Fitting Connection Type: Barbed x Barbed x MNPTBasic Fitting Material: Plastic
Basic Fitting Shape: TeeColor: Natural
Specific Fitting Shape: TeeTemp. Range: -50 Degrees to 275 Degrees F
Pipe Size (Fittings): 1/4"Barb Size: 1/4" x 1/4"
Hex Size: 0.56"Country of Origin (subject to change): United States

Product Description

Male Tee, Thread Size 1/4 In, Barb Size 1/4 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews