Male Tee, 1/4 x 1/4 x 1/4 In, PVC, PK5

THOGUS| Zoro #: G2003565| Mfr #: TT3444/K-5-G

$20.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2003565 Mfr #: TT3444/K-5-G
Standards: NSF61, NSF51, FDAMax. Pressure: 260 psi
Pipe Size (Fittings): 1/4"Item: Male Tee
Tube Fitting Material: PVCFitting Connection Type: Barbed x Barbed x MNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Tee
Color: NaturalSpecific Fitting Shape: Tee
Temp. Range: -80 Degrees to 226 Degrees FBarb Size: 1/4" x 1/4"
Country of Origin (subject to change): United States

Product Description

Male Tee, Barb Size 1/4 In, Thread To Barb Connection, Material of Construction Polyvinylidene Chloride, Thread Size 1/4 In, Max Pressure 260 PSI, Temp Range -80 to 226 Deg F, Color Natural, Standards NSF61, NSF51, FDA

Product Reviews