Male Tee, 3/16x3/16x1/4 In, PE, PK10

THOGUS| Zoro #: G2338621| Mfr #: TT3433/P-10-G

$8.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Inside Dia.: 0.210"
Pipe Size (Fittings): 1/4"
Standards: NSF 14 and 61 Listed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2338621 Mfr #: TT3433/P-10-G
Tube Inside Dia.: 0.210"Pipe Size (Fittings): 1/4"
Standards: NSF 14 and 61 ListedFitting Connection Type: Barbed x Barbed x MNPT
Color: BlackSpecific Fitting Shape: Tee
Max. Pressure: 150 psiBarb Size: 3/16" x 3/16"
Basic Fitting Shape: TeeBasic Fitting Material: Plastic
Temp. Range: -80 Degrees to 200 Degrees FItem: Male Tee
Hex Size: 0.54"Country of Origin (subject to change): United States

Description

Male Tee, Thread to Barb Connection, Thread Size 1/4 In, Barb Size 3/16 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Reviews