15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Male Tee, 3/8 x 3/8 x 1/2 In, PVC, PK5

THOGUS| Zoro #: G1200997| Mfr #: TT3866/K-5-G

$22.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1200997 Mfr #: TT3866/K-5-G
Standards: NSF61, NSF51, FDAMax. Pressure: 260 psi
Item: Male TeeTube Fitting Material: PVC
Fitting Connection Type: Barbed x Barbed x MNPTBasic Fitting Material: Plastic
Basic Fitting Shape: TeeColor: Natural
Specific Fitting Shape: TeeTemp. Range: -80 Degrees to 226 Degrees F
Pipe Size (Fittings): 1/2"Barb Size: 3/8" x 3/8"
Country of Origin (subject to change): United States

Product Description

Male Tee, Barb Size 3/8 In, Thread To Barb Connection, Material of Construction Polyvinylidene Chloride, Thread Size 1/2 In, Max Pressure 260 PSI, Temp Range -80 to 226 Deg F, Color Natural, Standards NSF61, NSF51, FDA

Product Reviews